ASME B18.6.3 steel zinc-plated
ASME B18.6.3 steel zinc-plated
SCR-MS-HEX-ST-(ZN)-10_32X3/8
Art.-no. 7166011037
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Nominal diameter (d1) | 0.19 in |
Length (kl1) | 0.375 in |
Width across flats (s1) | 5/16 inch |
External drive | WS5/16 |
Material | Steel |
Surface | Zinc plated |
Head type | Hexagon head |
Thread type | UNF |