ASME B18.6.3 steel zinc-pl. hex. washer hd
ASME B18.6.3 steel zinc-pl. hex. washer hd
SCR-TS-AB-HEXWHD-ST-(ZT)-SLT-10X1/2
Art.-no. 7440910050
EAN 4050642470941
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Imperial standard | Yes |
Head type | Hexagon head with flange |
Material | Steel |
Shape of tip | Tip |
Nominal diameter | 0.19 in |
Width across flats | 3/8 inch |
Number of thread starts per inch | 16 |
Surface | Zinc plated |
ASME | ASME B18.6.4 |
Length | 0.5 in |
Internal drive | Slot |