Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

ASME B18.6.3 steel plain slotted UNC

SCR-MS-PN-ST-(PL)-SLT-6_32X1/4

Art.-no. 7105306025

EAN 4060052534102

Individual price display after login
ASME B18.6.3 steel plain slotted UNC

Art.-no. 7105306025

Individual price display after login
Quantity
PU
x 2500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

0.138 in

Length (l1)

0.25 in

Internal drive

Slot

Standards

ASME B18.6.3

Material

Steel

Surface

Plain

Head type

Pan head

Thread type

UNC

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information