ASME B18.6.3 stainless steel 18-8 plain slotted
ASME B18.6.3 stainless steel 18-8 plain slotted
SCR-MS-HEXWHD-(18-8)-SLT-10_32X1
Art.-no.
7165311100
EAN 4056808250938
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 0.19 tommer |
Length (l1) | 1 tommer |
External collar diameter | 0.312 tommer |
Standards | ASME B18.6.3 |
Material | Stainless steel AISI 304, 18-8 |
Surface | Plain |
Head type | Hexagon head with flange |
Thread type | UNF |
Number of thread starts per inch | 32 |
Width across flats | 5/16 inch |