Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

ASME B18.6.3 sst 18-8 plain slotted

SCR-MS-FLT-100-(18-8)-SLT-8_32X1/2

Art.-no. 7125308050

Individual price display after login
ASME B18.6.3 sst 18-8 plain slotted

Art.-no. 7125308050

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

ASME B18.6.3

Number of thread starts per inch

32

Thread type

UNC

Imperial standard

Yes

Internal drive

Slot

Head type

Flat countersunk head 100 degree

Length

0.5 in

Nominal diameter

0.164 in

Surface

Plain

Material

Stainless steel AISI 304, 18-8

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information