ASME B18.6.3 high-grade steel 18-8 plain
ASME B18.6.3 high-grade steel 18-8 plain
SCR-MS-HEX-(18-8)-10_32X1
Art.-no. 7167311100
EAN 4057708455805
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Nominal diameter (d1) | 0.19 in |
Length (kl1) | 1 in |
Width across flats (s1) | 5/16 inch |
External drive | WS5/16 |
Material | Stainless steel AISI 304, 18-8 |
Surface | Plain |
Head type | Hexagon head |
Thread length (lg) | 1 in |
Thread type | UNF |