ASME B18.5 steel GR5 zinc plated yellow
ASME B18.5 steel GR5 zinc plated yellow
BLT-CGE-FT-GR5-(ZY)-3/8_16X1
Art.-no. 7016137100
EAN 4052712419027
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Nominal diameter (d1) | 3/8 in |
Length (l1) | 1 in |
Standards | ASME B18.5 |
Material | Steel |
Property class | GR5 |
Surface | Zinc plated yellow |
Thread type | UNC |