ASME B18.5 steel GR5 plain
BLT-CGE-FT-GR5-(PL)-3/8_16X1 1/2
Art.-no. 7016337150
EAN 4059608475112
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Nominal diameter (d1) | 3/8 in |
Length (l1) | 1-1/2 in |
Standards | ASME B18.2.1 |
Material | Steel |
Property class | GR5 |
Surface | Plain |
Head type | Pan head |
Thread type | UNC |