ASME B18.5 steel A307 A zinc plated black
BLT-CGE-FT-GRA-(BZ)-1/4_20X1 1/2
Art.-no. 7015214150
EAN 4057708012541
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Nominal diameter (d1) | 1/4 in |
Length (l1) | 1-1/2 in |
Head diameter (dk) | 0.594 in |
Head height (k1) | 0.145 in |
Standards | 0 - not applicable, 0 - not applicable, 0 - not applicable, ASME B18.5 , 0 - not applicable |
Material | Steel |
Property class | GRA |
Surface | Zinc plated black |
RoHS-compliant | No |
Head type | Cup head square neck |
Thread type | UNC |
Thread form | Standard metric thread |
Thread design | Full thread |