Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

ASME B18.5 steel A307 A zinc plated

ASME B18.5 steel A307 A zinc plated
BLT-CGE-PT-GRA-(ZN)-3/8_16X7

Art.-no. 7015037700

Individual price display after login
ASME B18.5 steel A307 A zinc plated

Art.-no. 7015037700

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

3/8 in

Length (l1)

7 in

Standards

ASME B18.2.1

Material

Steel

Property class

GRA

Surface

Zinc plated

Head type

Pan head

Thread type

UNC

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information