ASME B18.3 steel alloy plain UNF
ASME B18.3 steel alloy plain UNF
SCR-HX-SOC-SET-CONEPT-ALLOY-1/4_28X1 1/4
Art.-no. 7073315125
EAN 4066781211963
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Nominal diameter | 0.25 in |
Length | 1.25 in |
Number of thread starts per inch | 28 |
Thread type | UNF |
Imperial standard | Yes |
Internal drive | HS1/8 inch |
Surface | Plain |
Shape of tip | Flat |
Material | Alloy |
Standards | ASME B18.3 |