Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

ASME B18.3 stainless steel 18-8 plain

ASME B18.3 stainless steel 18-8 plain
SCR-HX-SOC-SHLDR-(18-8)-1/4X1/2

Art.-no. 7061314050

Individual price display after login
ASME B18.3 stainless steel 18-8 plain

Art.-no. 7061314050

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter

1/4 in

Length

1/2 in

Standards

ASME B18.3

Material

Stainless steel AISI 304, 18-8

Number of thread starts per inch

24

Thread type

UNC

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information