ASME B18.2.2 stainless steel 420 plain
ASME B18.2.2 stainless steel 420 plain
PIN-COIL-REG-(420)-1/8X1/2
Art.-no. 7887312050
EAN 4058794411133
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Material | Stainless steel AISI 420 |
Outer diameter | 0.1250 in |
Surface | Plain |
ASME | ASME B18.8.2 |
Length | 0.5 in |
Imperial standard | Yes |