ASME B18.21.1 steel zinc-plated
ASME B18.21.1 steel zinc-plated
WSH-INT-LW-A-ST-(ZN)-1/4
Art.-no. 78280025
EAN 4058794409949
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Outer diameter | 0.4690 in |
Thickness | 0.0260 in |
Property class | GR2 |
Internal diameter | 0.2500 in |
Imperial standard | Yes |
Material | Steel |
Surface | Zinc plated |
ASME | ASME B18.21.1 |