ASME B18.21.1 steel zinc-plated
ASME B18.21.1 steel zinc-plated
WSH-FEND-ST-(ZN)-1/4X1 1/4
Art.-no. 7799014125
EAN 4063274285296
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Material | Steel |
Outer diameter | 1.2500 in |
Thickness | 0.0660 in |
Surface | Zinc plated |
Property class | GR2 |
Internal diameter | 0.2500 in |
Imperial standard | Yes |