ASME B18.21.1 steel zinc-plated
ASME B18.21.1 steel zinc-plated
WSH-EXT-LW-A-ST-(ZN)-NO.6
Art.-no. 78240013
EAN 4057708498024
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Material | Steel |
Outer diameter | 0.305 in |
Thickness | 0.0190 in |
Surface | Zinc plated |
ASME | ASME B18.21.1 |
Property class | GR2 |
Internal diameter | 0.1380 in |
Imperial standard | Yes |