ASME B18.21.1 steel plain
ASME B18.21.1 steel plain
WSH-HC-SPLT-LW-ST-(PL)-NO.10
Art.-no. 78403018
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Material | Steel |
Outer diameter | 0.2940 in |
Thickness | 0.0470 in |
Surface | Plain |
ASME | ASME B18.21.1 |
Property class | GR2 |
Internal diameter | 0.1900 in |
Imperial standard | Yes |