ASME B18.21.1 steel phosphated
ASME B18.21.1 steel phosphated
WSH-REG-SPLT-LW-ST-(PO)-5/8
Art.-no. 78347062
EAN 4056808829202
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Material | Steel |
Surface | Phosphated |
Internal diameter (d1) | 0.6250 in |
Outer diameter (d2) | 1.0790 in |
Thickness (s1) | 0.1560 in |