Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

ASME B18.21.1 steel nickel-plated

WSH-REG-SPLT-LW-ST-(NI)-5/8

Art.-no. 78346062

EAN 4099619089403

Individual price display after login
ASME B18.21.1 steel nickel-plated

Art.-no. 78346062

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Nickel plated

Internal diameter (d1)

0.6250 in

Outer diameter (d2)

1.0790 in

Thickness (s1)

0.1560 in

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information