ASME B18.21.1 steel mech. applied zinc coating.
ASME B18.21.1 steel mech. applied zinc coating.
WSH-HVY-SPLT-LW-ST-(MZN)-1/2
Art.-no. 78364050
EAN 4056808732427
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Material | Steel |
Outer diameter | 0.8830 in |
Thickness | 0.1510 in |
Surface | Zinc plated |
ASME | ASME B18.21.1 |
Property class | GR2 |
Internal diameter | 0.5000 in |
Imperial standard | Yes |