Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

ASME B18.21.1 steel mech. applied zinc coating

ASME B18.21.1 steel mech. applied zinc coating
WSH-HC-SPLT-LW-ST-(MZN)-NO.10

Art.-no. 78404018

EAN 4063275715679

Individual price display after login
ASME B18.21.1 steel mech. applied zinc coating

Art.-no. 78404018

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Outer diameter

0.2940 in

Thickness

0.0470 in

Surface

Zinc plated

ASME

ASME B18.21.1

Property class

GR2

Internal diameter

0.1900 in

Imperial standard

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information