ASME B18.21.1 steel mech. applied zinc coating
WSH-EXT-LW-A-ST-(MZN)-NO.10
Art.-no. 78244018
EAN 4061337288505
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Material | Steel |
Outer diameter | 0.395 in |
Thickness | 0.0230 in |
Surface | Zinc plated |
ASME | ASME B18.21.1 |
Property class | GR2 |
Internal diameter | 0.1900 in |
Imperial standard | Yes |