ASME B18.16.6 steel GR.N8 zinc-plated yellow
ASME B18.16.6 steel GR.N8 zinc-plated yellow
NUT-HX-NYL-INS-NE-N8-(ZY)-3/8_16
Art.-no. 7713137
EAN 4050642717114
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Nominal diameter (D) | 3/8 in |
Material | Steel |
Property class | GRC |
Surface | Zinc plated yellow |
Thread type | UNC |
Number of thread starts per inch | 16 |