Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

ASME B18.16.6 steel GR.N8 plain

NUT-HX-NYL-INS-NE-N8-(PL)-7/8_14

Art.-no. 7713388

EAN 4060052631221

Individual price display after login
ASME B18.16.6 steel GR.N8 plain

Art.-no. 7713388

Individual price display after login
Quantity
PU
x 15 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (D)

7/8 in

Material

Steel

Property class

GRC

Surface

Plain

Thread type

UNF

Number of thread starts per inch

14

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information