Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

ASME B18.16.6 steel GR.N5 zinc-plated yellow

NUT-HX-NYL-INS-NE-N5-(ZY)-1/4_20

Art.-no. 7712114

EAN 4052703944699

Individual price display after login
ASME B18.16.6 steel GR.N5 zinc-plated yellow

Art.-no. 7712114

Individual price display after login
Quantity
PU
x 1750 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (D)

1/4 in

Material

Steel

Property class

GRB

Surface

Zinc plated yellow

Thread type

UNC

Number of thread starts per inch

20

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information