ASME B18.16.6 steel GRB zinc-plated yellow waxed
NUT-HX-AUTO-B-(ZY+W)-3/8_16
Art.-no. 7703137
EAN 4050642719460
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Nominal diameter (D) | 3/8 in |
Thread type | UNC |
Material | Steel |
Property class | GRB |
Surface | Zinc plated yellow |
Number of thread starts per inch | 16 |
Type | Automation |