ASME B18.16.6 steel GRB zinc-plated waxed
NUT-HX-AUTO-B-(ZN+W)-5/8_11
Art.-no. 7703062
EAN 4052703944361
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Nominal diameter (D) | 5/8 in |
Thread type | UNC |
Material | Steel |
Property class | GRB |
Surface | Zinc plated |
Number of thread starts per inch | 11 |
Type | Automation |