ASME B18.16.6 steel GRB plain
NUT-HX-AUTO-B-(PL)-3/4_10
Art.-no. 7703375
EAN 4052703944200
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Nominal diameter (D) | 3/4 in |
Thread type | UNC |
Material | Steel |
Property class | GRB |
Surface | Plain |
Number of thread starts per inch | 10 |
Type | Automation |