Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

ANGLE GRINDER EWS-125-C CLASSIC

ANGLGRIND-EL-(EWS11-125-C CLASSIC)-PLG/A

Art.-no. 5717085080

EAN 4099618579967

Individual price display after login
ANGLE GRINDER EWS-125-C CLASSIC

Art.-no. 5717085080

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Powerful 1100W angle grinder with constant speed control for medium cutting and grinding operations

Electronic controller application


For easy starts and dependable speed under load



Spindle lock-up push button


For an easier change of grinding wheels.



Auto brush switch-off


Stops the grinder when preventative maintenance is required, providing an enhanced durability.



Dust protection


Provides an outstanding motor life span, keeping the dust away from vital components

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

220 V/AC

Min./max. frequency

50 / 60 Hz

Protection class

Protection class II/protective insulation

Power input

1100 W

Max. idle speed

11000 rpm

Max. cutting disc diameter.

125 mm

Thread type x spindle-thread diameter

M14

Weight of machine

1.6 kg

Cable length

2 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information