ALG 18 V M-CUBE charger
Charger ALG 18 V, M-CUBE
CHRG-(ALG 18/6 FAST)-PLG/A
Art.-no. 5705860050
EAN 4062856421572
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
The ALG 18 V M-CUBE charger is specially designed for M-CUBE 18 V battery packs and offers reliable performance at an input voltage of 220 to 240 V/AC
- For charging all Li-ion 18 V M-CUBE battery packs
- For chargers with a charging current of 8 A or more, the active cooling function of the charger ensures even faster charging of the connected battery pack
Product information
Datasheets(X)
Input voltage | 230 V/AC |
Min./max. output voltage | 18-18 V/DC |
Suitable batteries | M-CUBE 18V |
Min./max. frequency | 50 / 60 Hz |
Max. charging current | 6 A |
Cable length | 1.5 m |
Length | 195 mm |
Width | 130 mm |
Height | 80 mm |
Max. output voltage | 18 V/DC |
Max. frequency | 60 Hz |
Min. frequency | 50 Hz |
Power output | 165 W |
Max. input voltage | 240 V/AC |
Charging time | 30 min |
Min./max. temperature conditions | 0 to 40 °C |
Min./max. input voltage | 220-240 V/AC |
Max. temperature conditions | 40 °C |
Min. temperature conditions | 0 °C |
Product weight (per item) | 760.000 g |
Min. output voltage | 18 V/DC |
Plug type | A |
WEEE (taking back waste electrical and electronic equipment) | 5 |
Nominal voltage | 18 V/DC |
Output voltage | 18 V/DC |