ALG 18/6 FAST CLASSIC 18V CHARGING UNIT
Charger ALG 18/6 FAST CLASSIC
CHRG-(ALG 18/6 FAST CLASSIC)-PLG/A
Art.-no. 5717908652
EAN 4062856708741
Register now and access more than 125,000 products
Advanced 18V charger design
Provides power extremely quickly and safely
Indicating lights
For an easy checking
Battery-status indicator
Provides indication if charger is in fast-charging mode or long-life mode, and when charging begins, is complete, or is pending charging due to high temperatures
Compact
Provides carry-along convenience
Datasheets(X)
Type description | Charger 18V/6,0Ah Fast Classic |
Input voltage | 220 V/AC |
Min./max. output voltage | 14.4-18 V/DC |
Suitable batteries | 18 Volt Classic |
Min./max. frequency | 50 / 60 Hz |
Max. charging current | 6.5 A |
Cable length | 1.8 m |
Length | 210 mm |
Width | 80 mm |
Height | 100 mm |
Max. output voltage | 18 V/DC |
Max. frequency | 60 Hz |
Min. frequency | 50 Hz |
Power output | 72 W |
Max. input voltage | 240 V/AC |
IP protection class | IP 00 |
Min./max. input voltage | 220-240 V/AC |
Max. temperature conditions | 45 °C |
Protection class | Protection class II/protective insulation |
Product weight (per item) | 0.600 kg |
Min. output voltage | 14.4 V/DC |
Plug type | A |
Nominal voltage | 220 V/AC |
Output voltage | 18 V/DC |