Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

ADHESIVE SEALANT FOR ALUMINUM CORNER ANGLES

SEAL-SMP-SEALING-CLEAR-300ML

Art.-no. 0893225301

EAN 4099618320361

Individual price display after login
ADHESIVE SEALANT FOR ALUMINUM CORNER ANGLES

Art.-no. 0893225301

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

One-component moisture curing modified silane adhesive

No corrosion



Easy to roll, easy to wipe



No pollution to the substrate



Semi-flowing, good extrusion



Excellent sealing performance



Good resistance to aging and yellowing



Environmentally friendly and solvent-free



Good adhesion to various substrates such as metal

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application areaIt is suitable for the bonding of 45° section of aluminum alloy doors and windows and the splicing joints of the middle stiffener and solves the problem of waterproof and waterproof steam leakage at the corner of the door and window and the middle stiff joint.
Instructions•The surface of the adhered substrate must be clean and dry, free of dust, oil and water
• In order to ensure the bonding effect and compatibility between the product and the substrate, tests should be conducted in advance on the actual substrate and environment
• It is recommended that the construction environment be at a temperature of 5℃ to 35℃ and a humidity of 50% to 70% RH
•For construction method, please refer to the construction instructions or consult our technical experts

Chemical basis

Silane modified polymer

Continuous motion absorption

20 %

Colour

Clear

Contents

300 ml

Container

Cartridge

Full curing speed

3 mm/d

Fully hardening/curing conditions

23°C and 50% relative humidity, moisture curing

Min./max. skin-formation time

90-180 min

Conditions for skin-formation time

at 23°C and 50% relative humidity

Min./max. temperature resistance

-20 to 80 °C

Silicone-free

Yes

Recoatable/Can be painted over

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information