Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

ABS anchor point Lock III steel

Anchor point ABS-Lock III steel with anchor post
LOCK-III-STEEL-SUPPOR-TUB-(L3-ST-700-SR)

Art.-no. 0838904186

EAN 4260336782216

Individual price display after login
ABS anchor point Lock III steel

Art.-no. 0838904186

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Anchor point for locking or screwing into steel substrates.

The stainless steel anchor point (diameter 16 mm) with DiBt National technical approval for steel substrates secures employees against falling in any load direction (roof, wall, façade, overhead).



A 16 mm-thick stainless steel post is the heart of the ABS-Lock III-ST anchorage system. The securing device can be loaded in any direction, secures up to 3 people for working at height and can be supplied without overhang on request.



The anchor point is designed for installation on load-bearing steel substrates. It secures your employees in industrial halls, on crane runways and on roofs.



Want to use the anchor point as a component in a lifeline system? No problem! ABS-Lock III-ST is suitable as an intermediate holder, but can also be equipped with an anchor post, therefore functioning as a curve or corner post.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • DIN EN 795:2012, A + DIN CEN/TS 16415:2013

  • With and without overhang

  • Incl. fastening material

  • With anchor post as end and corner post in lifeline systems
Instructions

Insert the securing device through the previously drilled hole and lock it with the supplied nut.


The thread of the attachment point is simply inserted through a suitable drill hole and then secured with the jam nut (in scope of delivery).

Material

Stainless steel

Rod length

700 mm

EN standard

795

Suitable for use in the following materials

Steel

Type description

L3-ST-700-SR

Height

700 mm

Colour

Stainless steel coloured

Surface

Stainless steel FINISH

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information