6-in-1 multi-purpose spray 6-in-1 multi-purpose spray
MULTIPURPSPR-(6-IN-1)-500ML
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Specially formulated for a range of applications in vehicle maintenance, including removing rust, lubricating, cleaning, preventing rust and removing moisture.
Suitable for a range of applications, including removing rust, lubricating, cleaning, preventing rust and removing moisture.
Excellent creep behaviour for quickly loosening rusted and seized metal parts.
Formulated with PTFE to significantly boost lubrication performance and effectively eliminate noise caused by friction.
With dehumidifying properties to prevent rust on metal surfaces.
Cleans soiling from metal surfaces to effectively restore shine.
Excellent creep behaviour for quickly loosening rusted and seized metal parts.
Formulated with PTFE to significantly boost lubrication performance and effectively eliminate noise caused by friction.
With dehumidifying properties to prevent rust on metal surfaces.
Cleans soiling from metal surfaces to effectively restore shine.
NoticeThe instructions for use are recommendations based on our own tests and experience. You should perform your own tests before each use. Due to the wide variety of possible applications, as well as storage and use conditions, we accept no liability for the specific application outcomes. We shall not be liable for any technical information or advice provided by our free customer service, unless said advice or information falls within the contractual scope of services or the advisor was acting wilfully. We are committed to maintaining consistent product quality. We reserve the right to make technical changes and improvements to the product.
Product information
Datasheets(X)
Application areaFor lubricating vehicle door hinges, door and window slide rails and door locks etc.; removing moisture from electrical systems and protecting battery terminals; and cleaning and restoring car parts such as bumpers and interior fittings. Free from silicone and suitable for use in paint and body shops.
InstructionsInstructions for use: Spray on the parts to be cleaned and allow to work briefly. For stubborn rust, repeat the process and leave the product to work for longer. A PTFE coating will remain on the surface after spraying. For optimum protection, do not wipe it off.
Contents | 500 ml |
Min./max. temperature conditions | 0.01 to 130 °C |
Shelf life from production | 24 Month |