3/8-inch cardan joint insert For external TX screws
Cardan joint 3/8 inch external TX
CRDNJNT-3/8IN-E12
Art.-no.
071512612
EAN 4038898211945
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
- Surface: Chromium-plated, polished
- Drive: 3/8 inch square drive, ball catch groove
- Geometry: short
Product information
Datasheets(X)
![]() | |
Width across flats | E12 |
Socket wrench external diameter (D1) | 14.5 mm |
Socket wrench external diameter 2 (D2) | 19 mm |
Length (L1) | 48.5 mm |