2-strand chain-lift, QC 10
CLEVISHOK-SHRTNGCLUT-2STRA-GK10-ND8-2M
Art.-no. 5162610822
EAN 4061975330826
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Lifting chain with fork head loading hooks and shortening
- Chain-lift in accordance with EN 818-4
- With brown-painted chain
- Orange-painted chain attachment parts
- All chain components used have an H-stamp prescribed by the trade association.
- Each chain-lift receives a traceable chain number with a corresponding chain index card.
- A UVV label is attached to every lift so that recurring inspections can be tracked.
Notice
Further chain configurations can be performed at the customer's request.
Product information
Datasheets(X)
Load capacity from 0-45 degree | 3550 kg |
Load capacity from 46-60 degree | 2500 kg |
Effective length | 2 m |
Quality class | 10 |
Nominal diameter | 8 mm |
Shape of the hook | Fork head hook |
Material | Steel |
Gimbal height | 135 mm |
Gimbal width | 75 mm |
Surface | Lacquered |
Product weight (per item) | 7200.000 g |
Load capacity | 1 kg |