1-strand chain-lift, QC 8
CLEVISHOK-SHRTNGCLUT-1STRA-GK8-ND10-4M
Art.-no. 5162608114
EAN 4099618094071
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Lifting chain with fork head loading hooks and shortening
- Chain-lift in accordance with EN 818-4
- with black-painted chain
- Red-painted chain attachments
- All chain components used have an H-stamp prescribed by the trade association.
- Each chain-lift receives a traceable chain number with a corresponding chain index card.
- A UVV label is attached to every lift so that recurring inspections can be tracked.
Notice
Further chain configurations can be performed at the customer's request.
Product information
Datasheets(X)
Load capacity | 3150 kg |
Effective length | 4 m |
Quality class | 8 |
Nominal diameter | 10 mm |
Shape of the hook | Fork head hook |
Material | Steel |
Gimbal height | 135 mm |
Gimbal width | 75 mm |
Surface | Lacquered |
Product weight (per item) | 11.320 kg |