Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

1-component foam gun

1C foam gun with PTFE adapter
FMGUN-1C-(PTFE-ADAPT)-BLCK-L350MM

Art.-no. 0892145350

EAN 4065746334235

Individual price display after login
1-component foam gun

Art.-no. 0892145350

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Ergonomically designed adjustable foam gun for dispensing 1-component PU foams
  • PTFE coated basket adaptor for easy clean-up

  • Corrosion resistant stainless steel barrel

  • Ergonomically designed handle and light trigger pull for less user fatigue during use

  • Highly durable moving parts, tested for 50,000 cycles

  • Variable flow rate via knurled locking screw at rear of unit
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaThe gun is used to apply 1-component polyurethane foam. All commercially available gun foams in aerosol spray cans with standard screw-on adapter are suitable.
InstructionsScrew foam canister into basket adaptor by turning it clockwise to lock it into position.
Adjust flow rate by turning knurled locking screw at the rear of the unit: Anti-clockwise to increase flow rate and clockwise to decrease flow rate.

Material

Ferritic steel F1, 1.4016

Colour

Black

Product weight (per item)

292.000 g

Length

350 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information