Gravel guard and undercoating rubberized oil-based
在下表中选择各货品来获得详细信息、更多图像和文档。
Gravel guard and undercoating rubberized oil-based
This product can quickly form a special elastic protective layer, which has excellent functions of rust prevention, sound insulation and stone strike resistance. It is suitable for the bottom of vehicles, sandboards, luggage boxes, wheel pits, etc. It protects the chassis of vehicles, prolongs the service life of vehicles, and meets the professional requirements of major automobile factories. Operating temperature is 25 ℃ to 35 ℃
仅面向商业客户
立即注册,访问 125,000 多种产品
选择 RAL 颜色值
请注意: 屏幕上显示的颜色可能与实际颜色存在差异!