浏览器不支持,请手动加入收藏夹
ASSYplus VG 4 CH steel zn FT countersunk head RW
ASSYplus VG 4 CH steel zn FT countersunk head RW - 1
ASSYplus VG 4 CH steel zn FT countersunk head RW - 2
ASSYplus VG 4 CH steel zn FT countersunk head RW - 3
ASSYplus VG 4 CH steel zn FT countersunk head RW - 4
ASSYplus VG 4 CH steel zn FT countersunk head RW - 5
ASSYplus VG 4 CH steel zn FT countersunk head RW - 6
ASSYplus VG 4 CH steel zn FT countersunk head RW - 7
ASSYplus VG 4 CH steel zn FT countersunk head RW - 8
ASSYplus VG 4 CH steel zn FT countersunk head RW - 9
ASSYplus VG 4 CH steel zn FT countersunk head RW - 10
ASSYplus VG 4 CH steel zn FT countersunk head RW - 11
ASSYplus VG 4 CH steel zn FT countersunk head RW - 12

在下表中选择各货品来获得详细信息、更多图像和文档。

ASSYplus VG 4 CH steel zn FT countersunk head RW

Special full-thread screw with countersunk head for universal use for high-load-bearing wood-wood, wood-metal connections or reinforcements in structural wood construction, which also require small edge and screw clearances, in indoor dry or wet areas

阅读货品描述

提供 2 种规格

登录后即可显示价格

仅面向商业客户

立即注册,访问 125,000 多种产品

索引

仅面向商业客户

立即注册,访问 125,000 多种产品

致电客户服务: 4000 8787 58

登录后即可显示价格

应用