即用型混合 OAT 散热器防冻剂
在下表中选择各货品来获得详细信息、更多图像和文档。
即用型混合 OAT 散热器防冻剂
This Hybrid Organic P-HOAT Antifreeze Coolant offers advanced protection with high-quality organic acids and phosphate additives, ensuring exceptional corrosion inhibition and thermal stability. Eco-friendly and free from silicates and inorganic acids, it minimizes environmental impact. Designed for longevity, it provides extended service life with minimal performance degradation. Its versatility makes it suitable for light-duty vehicles, hydraulic systems, industrial equipment, and marine cooling systems. Compliant with international standards like GB 29743.1-2022, ASTM D3306, and JIS K 2234, it guarantees reliable performance.
仅面向商业客户
立即注册,访问 125,000 多种产品
选择 RAL 颜色值
请注意: 屏幕上显示的颜色可能与实际颜色存在差异!